Shop BISLEY

Hi-Vis Safety Vest 4XL Class 2 H Back, , Zipper 4 Pockets, No Mic Tab

  • Mfr # 332M0330H-YEL/4XL
  • Zoro # G011775321

product price: 
$
45.15
/ea

Key Features

Size
4XL
Standards
ANSI
Color
High-Visibility Yellow
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332M0330H-YEL/4XL
Zoro #
G011775321
UPC #
616314822100
Country of Origin
China
Item
High-Visibility Vest
Standards
ANSI
Color
High-Visibility Yellow
Material
Polyester
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4
Breakaway
No
Includes Microphone Tab
No
Includes ID Window
{delete}
Features
50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black
Vest Back Style
Solid
Number of Outside Pockets
2
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Number of Inside Pockets
2
Gender
Men's
Reflective Stripe Location
Back
Vest Front Style
Solid
Reflective Stripe Color
Silver
UV-Resistant Material
Yes
Pocket Location
Waist
Reflective Stripe Border Type
None
Horizontal Stripe Type
Double
Number of Pockets with Closure
4
Covered Pocket Locations
Two front waist pockets on main side and two hand warmer pockets on reverse side
Reflective Tape Type
Prismatic
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Safety Vest Style
Standard
Front Closure
Zipper
Shell Material
Polyester
Wire Color
High-Visibility Yellow
Traction Material
Polyester

Dimensions

Size
4XL
Reflective Stripe Width
2 in
Maximum Chest Size
48 in
Fits Chest Size
50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

High-Visibility Vest, ANSI Class 2, Gender Men's, ATPV Rating Not Applicable, Back Stripe Pattern H, Features 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.