Hi-Vis Short Sleeve T-Shirt, 2, R, Cotton, Polyester, Orange/Black, 2X

  • Mfr # 312M1118T-ON/2X

  • Zoro # G411774924


product price: $32.95
/ea

Key Features

Material
Cotton, Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312M1118T-ON/2X
Zoro #
G411774924
UPC #
616314768781
Country of Origin
China

Dimensions

Size
2X
Size-Body Type
Regular
Maximum Chest Size
47 1/2 in
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
Cotton, Polyester
Color
Orange/Black
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Pocket Locations
Chest
Type
Shirts
Collar Style
Crew Neck
Series
312M1118T
Moisture-Wicking
Yes
Gender
Men's
Reflective Stripe Locations
Back
Features
Heat Seal Reflective Tape, Navy Bottom, Perforated Tape
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Heat Seal
Reflective Tape Type
Prismatic
Ultraviolet Protection Factor
50

Description

High-Visibility Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern Horizontal, Material Cotton, Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Crew Neck, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Navy Bottom, Standards ANSI, Sleeve Type Short, Maximum Chest Size 47 1/2 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.