Hi-Vis Short Sleeve T-Shirt, 2, R, Cotton, Polyester, Orange/Black, XL

  • Mfr # 312M1118T-ON/XL

  • Zoro # G611774915


product price:  $32.95
/ea

Key Features

Material
Cotton, Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312M1118T-ON/XL
Zoro #
G611774915
UPC #
616314768705
Country of Origin
China

Dimensions

Size
XL
Size-Body Type
Regular
Maximum Chest Size
44 1/2 in
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
Cotton, Polyester
Color
Orange/Black
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Moisture-Wicking
Yes
Gender
Men's
Reflective Stripe Locations
Back
Type
Work Shirt
Collar Style
Crew Neck
Features
Heat Seal Reflective Tape, Navy Bottom, Perforated Tape
Series
312M1118T
Pocket Locations
Chest
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Heat Seal
Reflective Tape Type
Prismatic
Shirt Style
T-Shirt
Ultraviolet Protection Factor
50

Description

High-Visibility Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern Horizontal, Material Cotton, Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Crew Neck, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Navy Bottom, Standards ANSI, Sleeve Type Short, Maximum Chest Size 44 1/2 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.