Hi-Vis Softshell Jacket, Fleece, Polyester, Class 3 R, Hi-Vis Yellow, 3XL

  • Mfr # 333M6979T-YEL/3XL

  • Zoro # G911775216


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Material
Fleece, Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333M6979T-YEL/3XL
Zoro #
G911775216
UPC #
616314821882
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
46 in
Reflective Stripe Width
2 in
Length
63 cm
Size-Body Type
Regular
Minimum Chest Size
46 in

Details

Item
Hi-Vis Softshell Jacket
Material
Fleece, Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
Garment Type
Jacket
Style
Softshell Jacket
Gender
Men's
Series
333M6979T
Includes Removable Liner
No
Front Stripe Pattern
Double Horizontal
Includes Lining
Yes
Water-Resistant
Yes
Fabric Weight
8.85 oz
Includes Hood
No
Hood Style
None
Reflective Stripe Locations
Back, Front
Back Stripe Pattern
Double Horizontal
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 46 in, Material Fleece, Polyester, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.