Hi-Vis Softshell Jacket, Fleece, Polyester, Class 3 R, Hi-Vis Yellow, 4XL

  • Mfr # 333M6979T-YEL/4XL

  • Zoro # G211775206


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Material
Fleece, Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6979T-YEL/4XL
Zoro #
G211775206
UPC #
616314821899
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in
Maximum Chest Size
48 in
Length
64 cm
Size-Body Type
Regular
Minimum Chest Size
48 in

Details

Item
Hi-Vis Softshell Jacket
Material
Fleece, Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Fleece | Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
Water-Resistant
Yes
Reflective Stripe Locations
Back, Front
Front Stripe Pattern
Double Horizontal
Series
333M6979T
Back Stripe Pattern
Double Horizontal
Style
Softshell Jacket
Garment Type
Jacket
Includes Removable Liner
No
Hood Style
None
Includes Lining
Yes
Gender
Men's
Fabric Weight
8.85 oz
Includes Hood
No
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size 4XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 48 in, Material Fleece, Polyester, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.