Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Softshell Jacket, Polyester, Class 3 R, Hi-Vis Orange, 2XL

  • Mfr # 333M6979T-OR/2XL

  • Zoro # G911775230


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
3
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6979T-OR/2XL
Zoro #
G911775230
UPC #
616314778469
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
44 in

Details

Item
Hi-Vis Softshell Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
Includes Removable Liner
No
Fabric Weight
8.85 oz
Front Stripe Pattern
Double Horizontal
Reflective Stripe Locations
Back, Front
Garment Type
Jacket
Style
Softshell Jacket
Includes Hood
No
Back Stripe Pattern
Double Horizontal
Hood Style
None
Includes Lining
Yes
Gender
Men's
Water-Resistant
Yes
Series
333M6979T
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size 2XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 44 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 44 in, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.