Zoro Homepage

Hi-Vis Softshell Jacket, Polyester, Class 3 R, Hi-Vis Orange, 3XL

  • Mfr # 333M6979T-OR/3XL

  • Zoro # G011775215


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
3
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6979T-OR/3XL
Zoro #
G011775215
UPC #
616314778506
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
46 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
46 in

Details

Item
Hi-Vis Softshell Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
Fabric Weight
8.85 oz
Back Stripe Pattern
Double Horizontal
Series
333M6979T
Hood Style
None
Style
Softshell Jacket
Includes Hood
No
Gender
Men's
Includes Removable Liner
No
Water-Resistant
Yes
Includes Lining
Yes
Garment Type
Jacket
Reflective Stripe Locations
Back, Front
Front Stripe Pattern
Double Horizontal
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size 3XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 46 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.