Zoro Homepage

Hi-Vis Softshell Jacket, Polyester, Class 3 R, Hi-Vis Orange, L

  • Mfr # 333M6979T-OR/L

  • Zoro # G111775283


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
3
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6979T-OR/L
Zoro #
G111775283
UPC #
616314778384
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Maximum Chest Size
40 in
Minimum Chest Size
40 in
Size-Body Type
Regular

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size L, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 40 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 40 in, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.