Zoro Homepage

High-Visibility Shirt, Cotton, Polyester, Orange, 3XL

  • Mfr # 310W6118-O/3X

  • Zoro # G811774869


product price: $22.29
/ea

Key Features

Material
Cotton, Polyester
Features
Fresche(R) Antimicrobial Treatment
Gender
Women's
Moisture-Wicking
Yes
Maximum Chest Size
45 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310W6118-O/3X
Zoro #
G811774869
UPC #
616314768385
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
45 1/2 in
Size-Body Type
Regular

Details

Item
High-Visibility Shirt
Color
Orange
Material
Cotton, Polyester
Features
Fresche(R) Antimicrobial Treatment
Gender
Women's
Moisture-Wicking
Yes
Series
310W6118
Collar Style
V-Neck
Back Stripe Pattern
None
Ultraviolet Protection Factor
50
ANSI Class
Not Rated
ANSI Type
Not Rated
Shirt Style
T-Shirt
Closure Type
Pullover

Description

High-Visibility Shirt, Gender Women's, ANSI Class Not Rated, Shirt Style T-Shirt, Back Stripe Pattern None, Material Cotton, Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style V-Neck, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Not Applicable, Reflective Stripe Border Type Not Applicable, Garment Features Sweat-wicking, Standards Not Applicable, Sleeve Type Long, Maximum Chest Size 45 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.