High-Visibility Shirt, Cotton, Polyester, Orange, L
Mfr # 310M6118-O/L
Zoro # G711775010
product price: $24.49
/eaKey Features
Material
Cotton, Polyester
Features
Fresche(R) Antimicrobial Treatment
Gender
Men's
Maximum Chest Size
41 in
Size-Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310M6118-O/L
Zoro #
G711775010
UPC #
616314771583
Country of Origin
China
Dimensions
Size
L
Maximum Chest Size
41 in
Size-Body Type
Regular
Details
Item
High-Visibility Shirt
Color
Orange
Material
Cotton, Polyester
Features
Fresche(R) Antimicrobial Treatment
Gender
Men's
Collar Style
Crew Neck
Moisture-Wicking
Yes
Series
310M6118
Number of Outside Pockets
0
Back Stripe Pattern
None
Ultraviolet Protection Factor
50
Shirt Style
T-Shirt
ANSI Type
Not Rated
ANSI Class
Not Rated
Closure Type
Pullover
Description
High-Visibility Shirt, Gender Men's, ANSI Class Not Rated, Shirt Style T-Shirt, Back Stripe Pattern None, Material Cotton, Polyester, Number of Outside Pockets 0, Front Closure Type Not Applicable, Collar Style Crew Neck, Color Orange, Size L, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Not Applicable, Reflective Stripe Border Type Not Applicable, Garment Features Sweat-wicking, Standards Not Applicable, Sleeve Type Long, Maximum Chest Size 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.