Shop BISLEY
See all product information
Create Account
Long Sleeve Ripstop Work Shirt
- Mfr # 400M6490-GR-3XL
- Zoro # G924207759
product price:Â
$
74.25
/ea
Key Features
Color
Gray
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400M6490-GR-3XL
- Zoro #
- G924207759
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
Dimensions
- Size
- 3XL
Description
Lightweight stretch ripstop fabric with permanent wicking keeps the wearer dry and comfortable, Bisley X-Airflow ventilation with laser-perforated self-fabric panels at the sides and underarms enhances airflow to reduce heat buildup and improve comfort, Two-button adjustable sleeve cuff provides a secure, customizable fit, Two chest pockets with touch tape closure and pen pocket on sleeve for added convenience, UPF 50+ sun protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.