Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puffer Jacket, Polyester, Class 3 R, Hi-Vis Orange, S

  • Mfr # 333M6350H-OR/S

  • Zoro # G211775220


product price: $62.79
/ea

Key Features

Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6350H-OR/S
Zoro #
G211775220
UPC #
616314778582
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 in
Maximum Chest Size
36 in
Minimum Chest Size
36 in
Size-Body Type
Regular

Details

Item
Puffer Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Includes Removable Liner
No
Front Stripe Pattern
H
Gender
Men's
Includes Hood
No
Style
Puffer Jacket
Water-Resistant
Yes
Reflective Stripe Locations
Back, Front
Hood Style
None
Back Stripe Pattern
H
Garment Type
Jacket
Series
333M6350H
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size S, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 36 in, Material Polyester, Polyurethane, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.