Zoro Homepage

Puffer Jacket, Polyester, Polyurethane, Taffeta, Class 3 R, Hi-Vis Yellow, M

  • Mfr # 333M6350H-YEL/M

  • Zoro # G511775227


product price: $55.49
/ea

Key Features

Material
Polyester, Polyurethane, Taffeta
Size
M
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6350H-YEL/M
Zoro #
G511775227
UPC #
616314821981
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in
Maximum Chest Size
38 in
Length
60 cm
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Puffer Jacket
Material
Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Includes Lining
Yes
Includes Removable Liner
No
Water-Resistant
Yes
Front Stripe Pattern
H
Gender
Men's
Back Stripe Pattern
H
Garment Type
Jacket
Hood Style
None
Style
Puffer Jacket
Reflective Stripe Main Color
Silver
Reflective Stripe Locations
Back, Front
Series
333M6350H
Includes Hood
No
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size M, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 38 in, Material Polyester, Polyurethane, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.