Puffer Jacket, Polyester, Polyurethane, Taffeta, Class 3 R, Hi-Vis Yellow, XL

  • Mfr # 333M6350H-YEL/XL

  • Zoro # G011775208


product price: $55.49
/ea

Key Features

Material
Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6350H-YEL/XL
Zoro #
G011775208
UPC #
616314822001
Country of Origin
China

Dimensions

Size
XL
Length
60 cm
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Puffer Jacket
Material
Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Reflective Stripe Main Color
Silver
Front Stripe Pattern
H
Hood Style
None
Water-Resistant
Yes
Gender
Men's
Back Stripe Pattern
H
Includes Lining
Yes
Series
333M6350H
Reflective Stripe Locations
Back, Front
Garment Type
Jacket
Includes Hood
No
Style
Puffer Jacket
Includes Removable Liner
No
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 42 in, Material Polyester, Polyurethane, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.