Women's 5-in-1 Jacket, Polyester, Class 3 R, Hi-Vis Yellow, 3XL
Mfr # 333W6375H-YL/3XL
Zoro # G911775223
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Outside Pockets
6
ANSI Class
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333W6375H-YL/3XL
Zoro #
G911775223
UPC #
616314806698
Country of Origin
China
Dimensions
Size
3XL
Maximum Chest Size
45 1/2 in
Minimum Chest Size
45 1/2 in
Size-Body Type
Regular
Description
Jacket, Garment Type Jacket, Length Type Hip, Style 5-in-1 Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Yellow, Size 3XL, Number of Outside Pockets 6, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 45 1/2 in, Material Polyester, Temperature Rating Not Applicable, Includes Removable Liner Yes, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Removable Hood, Navy Bottom, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.