Women's Hi-Vis Long Sleeve Button Front Shirt, 3, R, Cotton, Polyester, Ripstop, Orange, M

  • Mfr # 313W6490X-O/M

  • Zoro # G011775048


product price: $70.89
/ea

Key Features

Material
Cotton, Polyester, Ripstop
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313W6490X-O/M
Zoro #
G011775048
UPC #
616314763502
Country of Origin
China

Dimensions

Size
M
Size-Body Type
Regular
Maximum Chest Size
37 1/2 in
Reflective Stripe Width
2 in

Details

Item
Women's Hi-Vis Long Sleeve Button Front Shirt
Material
Cotton, Polyester, Ripstop
Color
Orange
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Series
313W6490X
Reflective Stripe Locations
Back
Collar Style
Two-Piece Structured
Features
Airflow Ventilated Back, Stretch Ripstop
Gender
Women's
Moisture-Wicking
Yes
Pocket Locations
Chest
Closure Type
Buttons
Type
Shirts
Reflective Stripe Main Color
Silver
Shirt Style
Work Shirt
Front Closure Type
Buttons
Reflective Tape Type
Prismatic
Ultraviolet Protection Factor
50
Reflective Stripe Border Type
None
Wrist Closure
Buttons

Description

High-Visibility Shirt, Gender Women's, ANSI Class 3, Shirt Style Work Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Ripstop, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Two-Piece Structured, Color Orange, Size M, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, CSA Z96, Sleeve Type Long, Maximum Chest Size 37 1/2 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products