Women's Hi-Vis Long Sleeve Button Front Shirt, 3, R, Cotton, Polyester, Ripstop, Yellow, XL

  • Mfr # 313W6490X-Y/XL

  • Zoro # G311775038


product price:  $70.89
/ea

Key Features

Material
Cotton, Polyester, Ripstop
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313W6490X-Y/XL
Zoro #
G311775038
UPC #
616314763700
Country of Origin
China

Dimensions

Size
XL
Size-Body Type
Regular
Maximum Chest Size
41 1/2 in
Reflective Stripe Width
2 in

Details

Item
Women's Hi-Vis Long Sleeve Button Front Shirt
Material
Cotton, Polyester, Ripstop
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Pocket Locations
Chest
Features
Airflow Ventilated Back, Stretch Ripstop
Collar Style
Two-Piece Structured
Series
313W6490X
Closure Type
Buttons
Gender
Women's
Type
Shirts
Reflective Stripe Locations
Back
Moisture-Wicking
Yes
Reflective Stripe Main Color
Silver
Shirt Style
Work Shirt
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None
Wrist Closure
Buttons
Front Closure Type
Buttons
Ultraviolet Protection Factor
50

Description

High-Visibility Shirt, Gender Women's, ANSI Class 3, Shirt Style Work Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Ripstop, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Two-Piece Structured, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, CSA Z96, Sleeve Type Long, Maximum Chest Size 41 1/2 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.