Women's Hi-Vis Long Sleeve Button Front Shirt, 3, R, Cotton, Polyester, Ripstop, Yellow/Black, L

  • Mfr # 313W6491H-YN/L

  • Zoro # G511774992


product price: $70.89
/ea

Key Features

Material
Cotton, Polyester, Ripstop
Back Stripe Pattern
U
Standards
ANSI
Number of Outside Pockets
3
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313W6491H-YN/L
Zoro #
G511774992
UPC #
616314766749
Country of Origin
China

Dimensions

Size
L
Size-Body Type
Regular
Maximum Chest Size
39 1/2 in
Reflective Stripe Width
2 in

Details

Item
Women's Hi-Vis Long Sleeve Button Front Shirt
Material
Cotton, Polyester, Ripstop
Color
Yellow/Black
Back Stripe Pattern
U
Standards
ANSI
Number of Outside Pockets
3
ANSI Type
R
ANSI Class
3
Moisture-Wicking
Yes
Series
313W6491H
Type
Shirts
Reflective Stripe Locations
Back
Collar Style
Two-Piece Structured
Closure Type
Buttons
Features
Airflow Ventilated Back, Navy Bottom
Pocket Locations
Chest
Gender
Women's
Reflective Stripe Main Color
Silver
Wrist Closure
Buttons
Shirt Style
T-Shirt
Front Closure Type
Buttons
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic
Ultraviolet Protection Factor
50

Description

High-Visibility Shirt, Gender Women's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Cotton, Polyester, Ripstop, Number of Outside Pockets 3, Front Closure Type Buttons, Collar Style Two-Piece Structured, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Navy Bottom, Standards ANSI, Sleeve Type Long, Maximum Chest Size 39 1/2 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products