Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hi-Vis Pullover Sweatshirt, 3, R, Polyester, Yellow, 2XL

  • Mfr # 323W6818T-YEL/2XL

  • Zoro # G511774893


product price: $54.39
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
Horizontal
Fit
Contoured Fit
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323W6818T-YEL/2XL
Zoro #
G511774893
UPC #
616314822216
Country of Origin
China

Dimensions

Size
2XL
Size-Body Type
Regular
Maximum Chest Size
43 1/2 in
Reflective Stripe Width
2 in

Details

Item
Women's Hi-Vis Pullover Sweatshirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
Horizontal
Fit
Contoured Fit
Standards
ANSI
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Closure Type
Pullover
Series
323W6818T
Gender
Women's
Type
Sweatshirts
Fabric Weight
8.85 oz
Features
Oversized High Neck Cross Over Collar
Reflective Stripe Locations
Back, Front
Reflective Stripe Main Color
Silver
Reflective Tape Type
Prismatic
Includes Lining
No
Insulated for Cold Conditions
Yes
Reflective Stripe Border Type
None
Ultraviolet Protection Factor
50
Sweatshirt Style
Pullover Sweatshirt
Front Stripe Pattern
Double Horizontal
Includes Hood
No
Front Closure Type
Pullover

Description

High-Visibility Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 2, Gender Women's, Material Polyester Fleece, Front Closure Type Pullover, Color Yellow, Fabric Weight 8.85 oz, Size 2XL, Features Oversized High Neck Cross Over Collar, Size-Body Type Regular, Fit Contoured Fit, Insulated for Cold Conditions Yes, Includes Hood No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.