Women's Hi-Vis Pullover Sweatshirt, 3, R, Polyester, Yellow, L
Mfr # 323W6818T-YEL/L
Zoro # G111774941
product price: $54.39
/eaKey Features
Material
Polyester
Color
Yellow
Back Stripe Pattern
Horizontal
Standards
ANSI
Fit
Contoured Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323W6818T-YEL/L
Zoro #
G111774941
UPC #
616314822193
Country of Origin
China
Dimensions
Size
L
Maximum Chest Size
39 1/2 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Description
High-Visibility Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 2, Gender Women's, Material Polyester Fleece, Front Closure Type Pullover, Color Yellow, Fabric Weight 8.85 oz, Size L, Features Oversized High Neck Cross Over Collar, Size-Body Type Regular, Fit Contoured Fit, Insulated for Cold Conditions Yes, Includes Hood No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.