Women's Hi-Vis Safety Vest 2XL Class 2 H Back, , Zipper 4 Pockets, No Mic Tab

  • Mfr # 332W0330H-YEL/2XL
  • Zoro # G311775311
product price: 
$
46.19
/ea

Key Features

Size
2XL
Standards
ANSI
Color
High-Visibility Yellow
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332W0330H-YEL/2XL
Zoro #
G311775311
UPC #
616314822407
Country of Origin
China
Item
High-Visibility Vest
Standards
ANSI
Color
High-Visibility Yellow
Material
Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Breakaway
No
Includes Microphone Tab
No
Includes ID Window
{delete}
Includes LED Lights
No
Covered Pocket Locations
Hand Warmer Pocket, Waist Pocket
Vest Front Style
Solid
Horizontal Stripe Type
Double
Reflective Stripe Location
Back
Features
50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Pocket Location
Waist
Number of Inside Pockets
2
Gender
Women's
Reflective Stripe Color
Silver
Includes Tablet Pocket
No
Fabric Construction
Nylon, Polyester, PU
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
No
UV-Resistant Material
Yes
Safety Vest Style
Standard
Vest Back Style
Solid
Reflective Tape Type
Prismatic
Number of Outside Pockets
2
Number of Pockets with Closure
4
Front Closure
Zipper
Shell Material
Polyester
Wire Color
High-Visibility Yellow
Traction Material
Polyester

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Maximum Chest Size
43 1/2 in
Length
61 cm
Fits Chest Size
50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

High-Visibility Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Features 50+ UPF Sun Protection, Quilted with Polyester Wadding for Added Warmth, Reversible to Black, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.