Women's Hi-Vis Short Sleeve T-Shirt, 3, R, Cotton, Polyester, Yellow, 3X
Mfr # 313W1118X-Y/3X
Zoro # G711774969
product price:Â $35.99
/eaKey Features
Material
Cotton, Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313W1118X-Y/3X
Zoro #
G711774969
UPC #
616314765148
Country of Origin
China
Dimensions
Size
3X
Size-Body Type
Regular
Maximum Chest Size
45 1/2 in
Reflective Stripe Width
2 in
Details
Item
Women's Hi-Vis Short Sleeve T-Shirt
Material
Cotton, Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
ANSI Type
R
ANSI Class
3
Gender
Women's
Features
Heat Sealed Perforated Tape
Collar Style
V-Neck
Series
313W1118X
Moisture-Wicking
Yes
Reflective Stripe Locations
Back
Reflective Stripe Main Color
Silver
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None
Ultraviolet Protection Factor
50
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Heat Seal
Description
High-Visibility Shirt, Gender Women's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style V-Neck, Color Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, CSA Z96, Sleeve Type Short, Maximum Chest Size 45 1/2 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.