Women's Hi-Vis Short Sleeve T-Shirt, 3, R, Cotton, Polyester, Yellow, XL
- Mfr # 313W6118X-Y/XL
- Zoro # G611774977
product price:Â
$
33.95
/ea
Key Features
Material
Cotton, Polyester
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
ANSI Type
R
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313W6118X-Y/XL
- Zoro #
- G611774977
- UPC #
- 616314773860
- Country of Origin
- China
- Item
- Women's Hi-Vis Short Sleeve T-Shirt
- Material
- Cotton, Polyester
- Color
- Yellow
- Back Stripe Pattern
- X
- Standards
- ANSI, CSA Z96
- ANSI Type
- R
- ANSI Class
- 3
- Series
- 313W6118X
- Moisture-Wicking
- Yes
- Features
- Heat Sealed Perforated Tape
- Collar Style
- V-Neck
- Type
- Shirts
- Reflective Stripe Locations
- Back
- Gender
- Women's
- Reflective Stripe Main Color
- Silver
- Shirt Style
- T-Shirt
- Reflective Stripe Border Type
- None
- Ultraviolet Protection Factor
- 50
- Reflective Tape Attachment Type
- Heat Seal
- Reflective Tape Type
- Prismatic
- Shell Material
- Cotton, Polyester
- Wire Color
- Yellow
Dimensions
- Size
- XL
- Size-Body Type
- Regular
- Maximum Chest Size
- 41 1/2 in
- Reflective Stripe Width
- 2 in
- Fits Chest Size
- Heat Sealed Perforated Tape
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
High-Visibility Shirt, Gender Women's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style V-Neck, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, CSA Z96, Sleeve Type Long, Maximum Chest Size 41 1/2 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.