Women's Hi-Vis Short Sleeve T-Shirt, 3, R, Cotton, Polyester, Yellow/Black, S

  • Mfr # 313W6118T-YN/S

  • Zoro # G411774979


product price:  $33.95
/ea

Key Features

Material
Cotton, Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI
ANSI Type
R
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313W6118T-YN/S
Zoro #
G411774979
UPC #
616314764509
Country of Origin
China

Dimensions

Size
S
Size-Body Type
Regular
Maximum Chest Size
35 1/2 in
Reflective Stripe Width
2 in

Details

Item
Women's Hi-Vis Short Sleeve T-Shirt
Material
Cotton, Polyester
Color
Yellow/Black
Back Stripe Pattern
Horizontal
Standards
ANSI
ANSI Type
R
ANSI Class
3
Features
Heat Sealed Perforated Tape, Navy Bottom
Collar Style
V-Neck
Series
313W6118T
Gender
Women's
Moisture-Wicking
Yes
Reflective Stripe Locations
Back
Type
Shirts
Reflective Stripe Main Color
Silver
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Heat Seal
Ultraviolet Protection Factor
50

Description

High-Visibility Shirt, Gender Women's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern Horizontal, Material Cotton, Polyester, Number of Outside Pockets Not Applicable, Front Closure Type Not Applicable, Collar Style V-Neck, Color Yellow, Size S, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, Sleeve Type Long, Maximum Chest Size 35 1/2 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products