Women's Hi-Vis Softshell Jacket, Fabric, Class 2 R, Hi-Vis Orange, 3XL
Mfr # 333W6059T-ORNV/3XL
Zoro # G211775305
product price:Â $54.99
/eaKey Features
Material
Fabric
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
ANSI Class
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333W6059T-ORNV/3XL
Zoro #
G211775305
UPC #
616314779305
Country of Origin
China
Dimensions
Size
3XL
Maximum Chest Size
45 1/2 in
Size-Body Type
Regular
Minimum Chest Size
45 1/2 in
Description
Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 2, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Orange, Size 3XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 45 1/2 in, Material Polyester, Twill, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, Minimum Chest Size 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.