Women's Hi-Vis Softshell Jacket, Fabric, Class 2 R, Hi-Vis Orange, 4XL
Mfr # 333W6059T-ORNV/4XL
Zoro # G311775243
product price:Â $54.99
/eaKey Features
Material
Fabric
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
ANSI Class
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333W6059T-ORNV/4XL
Zoro #
G311775243
UPC #
616314779343
Country of Origin
China
Dimensions
Size
4XL
Maximum Chest Size
47 1/2 in
Minimum Chest Size
47 1/2 in
Size-Body Type
Regular
Description
Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 2, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Orange, Size 4XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 47 1/2 in, Material Polyester, Twill, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, Minimum Chest Size 47 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.