Women's Hi-Vis Softshell Jacket, Fabric, Class 2 R, Hi-Vis Orange, S
Mfr # 333W6059T-ORNV/S
Zoro # G111775238
product price: $54.99
/eaKey Features
Material
Fabric
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
ANSI Class
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333W6059T-ORNV/S
Zoro #
G111775238
UPC #
616314779107
Country of Origin
China
Dimensions
Size
S
Maximum Chest Size
35 1/2 in
Minimum Chest Size
35 1/2 in
Size-Body Type
Regular
Description
Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 2, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Orange, Size S, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 35 1/2 in, Material Polyester, Twill, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, Minimum Chest Size 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.