Shop BISLEY

Women's Hi-Vis Softshell Jacket, Fleece, Polyester, Twill, Class 3 R, Hi-Vis Yellow, 3XL

  • Mfr # 333W6059T-YLNV/3XL
  • Zoro # G811775224

product price: 
$
62.79
/ea

Key Features

Material
Fleece, Polyester, Twill
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
333W6059T-YLNV/3XL
Zoro #
G811775224
UPC #
616314822285
Country of Origin
China
Item
Women's Hi-Vis Softshell Jacket
Material
Fleece, Polyester, Twill
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Sleeve Cuff Adjusters Reduces Water Entering Over Wrist, Ventilation Under Arms for Breathability
Series
333W6059T
Reflective Stripe Main Color
Silver
Includes Lining
Yes
Hood Style
None
Front Stripe Pattern
Double Horizontal
Gender
Women's
Includes Hood
No
Garment Type
Jacket
Style
Softshell Jacket
Reflective Stripe Locations
Back, Front
Includes Removable Liner
No
Back Stripe Pattern
Horizontal
Water-Resistant
Yes
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic
Shell Material
Polyester, Twill
Wire Color
Yellow
Container Type
Softshell Jacket
Sensor Body Style
Softshell Jacket
Traction Material
Polyester, Twill

Dimensions

Size
3XL
Maximum Chest Size
45 1/2 in
Length
67 cm
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
45 1/2 in
Fits Chest Size
Sleeve Cuff Adjusters Reduces Water Entering Over Wrist, Ventilation Under Arms for Breathability
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 2, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 45 1/2 in, Material Polyester, Twill, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, Minimum Chest Size 45 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.