Women's Hi-Vis Zip-Front Sweatshirt, 3, R, Polyester, Yellow/Navy, L

  • Mfr # 323W6819T-YEL/L

  • Zoro # G411774948


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow/Navy
Back Stripe Pattern
Horizontal
Standards
ANSI
Fit
Contoured Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323W6819T-YEL/L
Zoro #
G411774948
UPC #
616314822131
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
39 1/2 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Women's Hi-Vis Zip-Front Sweatshirt
Material
Polyester
Color
Yellow/Navy
Back Stripe Pattern
Horizontal
Standards
ANSI
Fit
Contoured Fit
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Reflective Stripe Locations
Back, Front
Fabric Weight
8.85 oz
Type
Sweatshirts
Series
323W6819T
Features
Shaped Hood with Contrast Internal Lining and Toggle Adjusters
Gender
Women's
Closure Type
Zipper
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Includes Hood
Yes
Sweatshirt Style
Hoodie
Reflective Tape Type
Prismatic
Front Stripe Pattern
Double Horizontal
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Lining Material
Sherpa Fleece
Includes Lining
Yes
Ultraviolet Protection Factor
50

Description

High-Visibility Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Women's, Material Polyester Fleece, Front Closure Type Zipper, Color Yellow, Fabric Weight 8.85 oz, Size L, Features Shaped Hood with Contrast Internal Lining and Toggle Adjusters, Size-Body Type Regular, Fit Contoured Fit, Insulated for Cold Conditions Yes, Includes Hood Yes, Reflective Tape Type Prismatic, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.