Shop BISLEY

Women's Puffer Jacket, Nylon, Polyester, Polyurethane, Taffeta, Class 3 R, Hi-Vis Yellow, 3XL

  • Mfr # 333W6350H-YEL/3XL
  • Zoro # G811775279

product price: 
$
62.29
/ea

Key Features

Material
Nylon, Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
333W6350H-YEL/3XL
Zoro #
G811775279
UPC #
616314822353
Country of Origin
China
Item
Women's Puffer Jacket
Material
Nylon, Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Garment Type
Jacket
Reflective Stripe Locations
Back, Front
Includes Lining
Yes
Series
333W6350H
Front Stripe Pattern
H
Water-Resistant
Yes
Back Stripe Pattern
U
Includes Removable Liner
No
Includes Hood
No
Hood Style
None
Reflective Stripe Main Color
Silver
Style
Puffer Jacket
Gender
Women's
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None
Shell Material
Nylon, Polyester, Polyurethane, Taffeta
Wire Color
Yellow
Container Type
Puffer Jacket
Sensor Body Style
Puffer Jacket
Traction Material
Nylon, Polyester, Polyurethane, Taffeta

Dimensions

Size
3XL
Maximum Chest Size
45 1/2 in
Length
62 cm
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
45 1/2 in
Fits Chest Size
Reversible to Black
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Yellow, Size 3XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 45 1/2 in, Material Nylon, Polyester, Polyurethane, Taffeta, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.