Zoro Homepage

Women's Puffer Jacket, Polyester, Class 3 R, Hi-Vis Orange, L

  • Mfr # 333W6350H-OR/L

  • Zoro # G311775267


product price: $55.19
/ea

Key Features

Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333W6350H-OR/L
Zoro #
G311775267
UPC #
616314778940
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
39 1/2 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
39 1/2 in

Details

Item
Women's Puffer Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Includes Removable Liner
No
Reflective Stripe Locations
Back, Front
Includes Hood
No
Front Stripe Pattern
H
Back Stripe Pattern
H
Hood Style
None
Garment Type
Jacket
Style
Puffer Jacket
Reflective Stripe Main Color
Silver
Series
333W6350H
Gender
Women's
Includes Lining
Yes
Water-Resistant
Yes
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Orange, Size L, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 39 1/2 in, Material Polyester, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, Minimum Chest Size 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.