Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Puffer Jacket, Polyester, Class 3 R, Hi-Vis Orange, XL

  • Mfr # 333W6350H-OR/XL

  • Zoro # G011775291


product price: $55.19
/ea

Key Features

Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333W6350H-OR/XL
Zoro #
G011775291
UPC #
616314778988
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in
Maximum Chest Size
41 1/2 in
Size-Body Type
Regular
Minimum Chest Size
41 1/2 in

Details

Item
Women's Puffer Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Hood Style
None
Water-Resistant
Yes
Gender
Women's
Back Stripe Pattern
H
Reflective Stripe Main Color
Silver
Includes Hood
No
Includes Lining
Yes
Series
333W6350H
Includes Removable Liner
No
Front Stripe Pattern
H
Garment Type
Jacket
Style
Puffer Jacket
Reflective Stripe Locations
Back, Front
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Orange, Size XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 41 1/2 in, Material Polyester, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, Minimum Chest Size 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.