Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bison Gear & Engineering AC Gearmotor, 253 in.-lb. Max. Torque, 11 Nameplate RPM, 115VAC Voltage, 1 Phase 016-562-0151

AC Gearmotor, 253 in.-lb. Max. Torque, 11 Nameplate RPM, 115VAC Voltage, 1 Phase (Discontinued)

  • Mfr # 016-562-0151
  • Zoro # G6396074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-562-0151
Zoro #
G6396074
UPC #
845171002893
Country of Origin
United States

Dimensions

Length Less Shaft
6 59/64 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Dia. (Dimension U)
3/4 in
Keyway Size
3/16" Square x 1-1/8"
Overall Length
17 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
253 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
11
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Mounting Position
All Angle
Full Load Amps
0.60
Input HP
1/20
Capacitor Required
Included
Reversible Shaft Output
Yes
Finish
Unpainted
RPM Range
0 to 15
Mounting
All Position
Shaft Orientation
Parallel
Thermal Protection
None
Enclosure
TENV
Hz
60
Shaft
Hollow Output
Phase
1
Gear Case Material
Die Cast Aluminum
Insulation Class
F
Gear Ratio
150:1
Gear Material
Steel
Brake
Optional
Number of Brake Discs Required
0
Lubrication
Grease Filled
Bearings
Ball, Gearing Needle
Voltage
115
Gears
AGMA Class 9
Gear Type
Helical
Motor Type
PSC
Seals
Lip

Description

AC Gearmotor, Motor Type PSC, Gear Ratio 150:1, Shaft Orientation Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.