AC Gearmotor, 204 in.-lb. Max. Torque, 14 Nameplate RPM, 115VAC Voltage, 1 Phase (Discontinued)
- Mfr # 016-562-0121
- Zoro # G6859097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
016-562-0121
Zoro #
G6859097
UPC #
845171002886
Country of Origin
United States
Dimensions
Length Less Shaft
6 59/64 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Overall Length
17 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
3/4 in
Description
AC Gearmotor, Motor Type PSC, Gear Ratio 121:1, Shaft Orientation Parallel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.