Zoro Homepage
This item is Discontinued.
Bison Gear & Engineering AC Gearmotor, 115V, 5.8 rpm, 1/20 HP 016-562-0285

AC Gearmotor, 115V, 5.8 rpm, 1/20 HP (Discontinued)

  • Mfr # 016-562-0285
  • Zoro # G7192157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-562-0285
Zoro #
G7192157
UPC #
845171002909
Country of Origin
United States

Dimensions

Keyway Size
3/16" Square x 1-1/8"
Length Less Shaft
6 59/64 in
Overall Length
17 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Dia. (Dimension U)
3/4 in

Details

Gearmotor Mounting Position
All Angle
Input HP
1/20
Full Load Amps
0.60
Nameplate RPM
5.8
Voltage
115
RPM Range
0 to 15
Capacitor Required
Included
Gear Ratio
284:1
Gearmotor Shaft Type
Hollow
Gearmotor Type
AC Gearmotor
Hz
60
Gearmotor Voltage
115V AC
Gear Case Material
Die Cast Aluminum
Bearings
Ball, Gearing Needle
Insulation Class
F
Enclosure
TENV
Item
AC Gearmotor
Gear Material
Steel
Seals
Lip
Number of Brake Discs Required
0
Lubrication
Grease Filled
Gearmotor Phase
1
Phase
1
Gear Type
Helical
Shaft Orientation
Parallel
Mounting
All Position
Motor Type
PSC
Max. Torque
478 in-lb
Finish
Unpainted
Thermal Protection
None
Gears
AGMA Class 9
Gearmotor Shaft Orientation
Parallel
Gearmotor Enclosure
Totally Enclosed Nonventilated
Shaft
Hollow Output
Reversible Shaft Output
Yes
Brake
Optional

Description

AC Gearmotor, Motor Type PSC, Gear Ratio 284:1, Shaft Orientation Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.