
AC Gearmotor, 139RPM, 115/230V
Mfr # 016-200-8012
Zoro # G9652207
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Length Less Shaft
8.75 in
Standards
RoHS Compliant
Gear Type
Spur
Gear Ratio
11.5:1
Overall Length
10.56 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
016-200-8012
Zoro #
G9652207
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
8.75 in
Overall Length
10.56 in
Mount Hole Center-to-Center Length
4 in
Housing Mount Hole Size
9/32 in
Output Shaft Diameter
5/8 in
Output Connection Depth
1 13/16 in
Keyway Length
1 in
Output Shaft Length
1 1/2 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
1.5 in
Keyway Depth
3/16 in
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 30 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 11.5:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.