AC Gearmotor, 16.4RPM, 230/460V

  • Mfr # 017-246-0102

  • Zoro # G9652548


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
11.18 in
Standards
RoHS Compliant
Gear Type
Spur
Rotation
CW/CCW
Overall Length
13.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017-246-0102
Zoro #
G9652548
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11.18 in
Overall Length
13.18 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Length
4 in
Keyway Width
19/100 in
Keyway Length
1 in
Housing Mount Hole Size
0.28 in
Mount Hole Center-to-Center Width
1.5 in
Output Connection Depth
2 in
Output Shaft Length
1 9/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Type
Spur
Rotation
CW/CCW
Lubrication
Oil
Gear Ratio
102.4:1
Includes
Junction Box
Shaft Orientation
Parallel
Phase
Three
Gear Material
Steel (Balance Spur)
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Housing Material
Die Cast Aluminum
Features
Mounted Capacitor on PSC Units, Mounted External on 1/4 in HP, Inside J-Box on 1/6 in HP, Rear Shaft Extension (1-Phase Units Only)
Color
Black
Number of Housing Mount Holes
4
Motor Duty Class
Continuous
IP Rating
IP54
Motor Enclosure
Totally Enclosed Fan-Cooled
Bearing Type
Ball on Motor, Needle with Thrust Ball
Maximum Output Speed
16 RPM
Maximum Torque
385 in-lb
Keyway Type
Square
Frequency
50 Hz, 60 Hz
Mounting Orientation
Any Angle
Number of Stages
3
Shaft Material
Steel
AGMA Gear Class
Class 9
Full Load Current
1.1/0.74 A
Input Horsepower
0.25 hp
Motor Insulation Class
F
Housing Material Finish
Powder Coated
Includes Junction/Conduit Box
Yes
Operating Voltage
230/460V AC
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 385 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 102.4:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.