Zoro Homepage

AC Gearmotor, 30RPM, 230V

  • Mfr # 017-247-0058

  • Zoro # G9652557


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Phase
Three
Overall Length
11.41 in
Lubrication
Oil
Gear Ratio
58.3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-247-0058
Zoro #
G9652557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.41 in
Overall Height
5.19 in
Keyway Depth
3/16 in
Keyway Length
1 in
Mount Hole Center-to-Center Width
1.5 in
Mount Hole Center-to-Center Length
4 in
Output Shaft Diameter
3/4 in
Keyway Width
3/16 in
Output Connection Depth
2 in
Housing Mount Hole Size
9/32 in
Output Shaft Length
1 9/16 in

Description

AC Gearmotor, Maximum Torque 300 in-lb, Operating Voltage 230V AC, Gear Ratio 58.3:1, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.