AC Gearmotor, 480 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 027-725G0080

  • Zoro # G6711801


product price:  $901.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
480 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
027-725G0080
Zoro #
G6711801
UPC #
845171006778
Country of Origin
United States

Dimensions

Length Less Shaft
13.44 in
Keyway Size Type
1/4 sq in x 1 in
Shaft Dia. (Dimension U)
1 in
Dimension X
M10 x 1.5
Height (Dimension O)
6.66 in
Overall Length
13.62 in
Dimension L
1.67 in
Dimension N
3.35 in
Dimension D
1.71 in
Dimension F
3.35 in
Dimension D1
2.11 in
Dimension A
5.47 in
Dimension Z
M8 x 1
Dimension E
4.64 in
Dimension H
1.67 in
Dimension D2
2.98 in
Dimension C
2.11 in
Dimension AA
4.22 in
Keyway Size
1/4" Square x 1"
Dimension B
3.42 in
Keyway Width
1/4 in
Mount Hole Center-to-Center Length
5.47 in
Overall Width
4.64 in
Output Shaft Height
2.11 in
Output Shaft Diameter
1 in
Keyway Depth
1 in
Overall Height
6.66 in
Mount Hole Center-to-Center Width
3.35 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
480 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
21 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.1
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/5 hp
Max. Ambient Temp.
40 Degrees C
Gears
Hardened Steel
Phase
Three
Finish
Gearbox Powder Coated Paint, Motor Anodized
Housing
Die Cast Aluminum
Gear Material
Hardened Steel
Enclosure
TEFC
Shaft
Hollow Output
Application
Chip Auger, Conveyor, Industrial, Light Industry, Packaging
Seals
Double Lip
Thermal Protection
None
Gear Ratio
80:1
RPM Range
16 to 30
Gear Case Material
Die Cast Aluminum
Voltage
230
Overhung Load
620 lb
Motor Type
3-Phase
Capacitor Required
No
Reversible Shaft Output
Yes
Rotation
CW/CCW
Hz
60/50 Hz
Lubrication
PowerSTAR EP for Extended Life
Insulation Class
F
Shaft Orientation
Right Angle
No Load RPM
21 RPM
Mounting
All Position
Bearings
Ball
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Mounting Orientation
Any Angle
Inverter Rated
Yes
Motor Insulation Class
F
Seal Type
Double Lip
Mount Type
Any Position
Maximum Ambient Temperature
104 Degrees F
Frequency
50 Hz, 60 Hz
Operating Voltage
230V AC
Inverter Rating
80:1
Overhung Load Capacity
620 lb
No Load Speed
21 RPM
Housing Material Finish
Gearbox Powder Coated Paint, Motor Anodized
Motor Enclosure
Totally Enclosed Fan-Cooled
Input Horsepower
0.2 hp
Nameplate Speed
21 RPM
Maximum Torque
480 in-lb
Full Load Current
1.1 A
Bearing Type
Ball
Brake Type
None
Keyway Type
1/4 sq in x 1 in
Output Shaft Type
Hollow

Description

AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 21 RPM, Maximum Torque 480 in-lb, Overhung Load Capacity 620 lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 80:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.