AC Gearmotor, 500 in-lb Max. Torque, 12 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

  • Mfr # 017-261-0140

  • Zoro # G3341317


product price:  $1,545.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
500 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-261-0140
Zoro #
G3341317
UPC #
845171006419
Country of Origin
United States

Dimensions

Length Less Shaft
223 mm
Keyway Size Type
6mmSQ X 25mm
Shaft Length (Dimension V)
40 mm
Shaft Dia. (Dimension U)
16 mm
Keyway Size
6mmSQ X 25mm
Overall Length
10.66 in
Output Shaft Length
1 1/2 in
Overall Height
3.92 in
Overall Width
3.92 in
Mount Hole Center-to-Center Length
3.14 in
Keyway Depth
3/16 in
Output Shaft Diameter
5/8 in
Output Shaft Height
2.5 in
Keyway Width
5 mm
Mount Hole Center-to-Center Width
3.14 in

Details

Item
AC Gearmotor
Gearmotor Voltage
230V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
500 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
12 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.5
Standards
UL Listed
Input HP
1/8 hp
Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Gears
Steel
Seals
Triple Lip Cartridge Seal With Stainless Slinger
Shaft Orientation
Parallel
Gear Case Material
304 Stainless Steel
Phase
Three
RPM Range
0 to 15
Reversible Shaft Output
Yes
Application
Washdown
Voltage
230
Thermal Protection
None
Housing
304 Stainless Steel
Mounting
All Position
Insulation Class
F
Motor Type
3-Phase
Enclosure
TENV
Lubrication
Food Grade Grease
Gear Ratio
140:1
RPM @ 50 Hz
8 RPM
No Load RPM
12 RPM
Finish
Unpainted
Shaft
Single
Includes
2m Straight Connector Power Cord
Overhung Load
165 lb
Starting Torque
800 in-lb
Bearings
Sealed Ball
Gear Material
Steel
Gear Type
Right-Angle
Housing Material
304 Stainless Steel
Number of Output Shafts
1
Bearing Type
Sealed Ball
No Load Speed
12 RPM
Full Load Current
0.5 A
Maximum Ambient Temperature
104 Degrees F
Inverter Rating
140:1
Maximum Output Speed
12 RPM
Brake Type
None
Operating Voltage
230V AC
Inverter Rated
Yes
Seal Type
Triple Lip Cartridge Seal With Stainless Slinger
Nameplate Speed
12 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Any Angle
Mount Type
Any Position
Motor Insulation Class
F
Keyway Type
Rounded
Maximum Torque
500 in-lb
Input Horsepower
0.125 hp
Shaft Material Grade
Type 304
Overhung Load Capacity
165 lb
Housing Material Finish
Unpainted

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 12 RPM, Maximum Torque 500 in-lb, Overhung Load Capacity 165 lb, Rotation CW/CCW, Output Shaft Height 2.5 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 140:1, Brake Type None, Shaft Orientation Parallel, Shaft Material Grade Type 304, Motor Insulation Class F, Application Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.