AC Gearmotor, 766 in-lb Max. Torque, 21 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 026-730A0080

  • Zoro # G6433621


product price:  $1,164.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
766 in-lb
Gearmotor Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
026-730A0080
Zoro #
G6433621
UPC #
845171007188
Country of Origin
United States

Dimensions

Length Less Shaft
16.13 in
Keyway Size Type
1/4 sq in x 1/4 in
Dimension D1
2.28 in
Dimension B
3.62 in
Dimension N
3.74 in
Dimension D
1.81 in
Shaft Dia. (Dimension U)
1 1/4 in
Overall Length
16.09 in
Dimension E
5.61 in
Dimension F
3.74 in
Dimension Z
M8 x 1.25
Dimension X
M10 x 1.5
Dimension D2
2.98 in
Dimension H
1.87 in
Height (Dimension O)
7.12 in
Keyway Size
1/4" Square x 1/4"
Dimension AA
4.56 in
Dimension A
6.14 in
Dimension C
2.28 in
Dimension L
1.87 in
Mount Hole Center-to-Center Length
6.14 in
Overall Width
5.61 in
Overall Height
7.63 in
Mount Hole Center-to-Center Width
3.63 in
Output Shaft Diameter
1 1/4 in
Keyway Width
1/4 in
Output Shaft Height
2.28 in
Keyway Depth
1/4 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
766 in-lb
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
21 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
4.84
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/3 hp
Seals
Double Lip Output
Enclosure
TEFC
Shaft
Hollow Output
Max. Ambient Temp.
40 Degrees C
No Load RPM
21.56 RPM
Motor Type
Permanent Split Capacitor
Capacitor Required
Yes
Voltage
115
Thermal Protection
None
Hz
60 Hz
Bearings
Ball
Housing
Die Cast Aluminum
Lubrication
PowerSTAR EP
Gear Material
Steel
Phase
Single
Reversible Shaft Output
Yes
Finish
Painted
RPM Range
16 to 30
Mounting
All Position
Overhung Load
820 lb
Rotation
CW/CCW
Insulation Class
F
Shaft Orientation
Right Angle
Gear Case Material
Die Cast Aluminum
Gears
Steel
Gear Ratio
80:1
Gear Type
Hypoid
Housing Material
Die Cast Aluminum
Housing Material Finish
Painted
Frequency
60 Hz
Motor Insulation Class
F
Brake Type
None
Inverter Rated
No
No Load Speed
21.56 RPM
Overhung Load Capacity
820 lb
Maximum Torque
766 in-lb
Keyway Type
1/4 sq in x 1/4 in
Full Load Current
4.84 A
Nameplate Speed
21 RPM
Bearing Type
Ball
Input Horsepower
0.33 hp
Inverter Rating
80:1
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Any Angle
Seal Type
Double Lip Output
Motor Enclosure
Totally Enclosed Fan-Cooled
Mount Type
Any Position
Operating Voltage
115V AC
Compatible Capacitor Manufacturer Part Number
24MA50
Output Shaft Type
Hollow

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 21 RPM, Maximum Torque 766 in-lb, Overhung Load Capacity 820 lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 80:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.