DC Gearmotor, 12VDC, 120 rpm, 1/8 HP, 15:1

  • Mfr # 021-720A0015

  • Zoro # G0071730


product price:  $912.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720A0015
Zoro #
G0071730
UPC #
845171008277
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
Nameplate RPM
120 RPM
Max. Torque
52 in-lb
Overhung Load
305 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
15:1
Input HP
1/8
Bearings
Ball
Full Load Amps
11.6 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Insulation Class
F
Gearmotor Shaft Type
Hollow
Gear Case
Die Cast Aluminum
Max. Ambient Temp.
40 Degrees C
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Voltage
12V DC
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Item
Dc Gearmotor
Housing Material
Steel
Finish
Powdered Coat
Shaft
Hollow Output
Gearmotor Shaft Orientation
Right Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Mounting Position
All Angle
Reversible Shaft Output
Yes
Gear Type
Hypoid
No Load RPM
120 RPM
Thermal Protection
None
Brushes
Externally Replaceable
RPM Range
101 to 150
Maximum Torque
52 in-lb
No Load Speed
120 RPM
Motor Enclosure
Totally Enclosed Nonventilated
Housing Material Finish
Powder Coated
Input Horsepower
1/8 hp
IP Rating
IP50
Nameplate Speed
120 RPM
Bearing Type
Ball
Operating Voltage
12V DC
Overhung Load Capacity
305 lb
Full Load Current
12 A
Seal Type
Lip Type
Mounting Orientation
Any Angle
Maximum Ambient Temperature
40 Degrees C

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 120 RPM, Maximum Torque 52 in-lb, Overhung Load Capacity 305 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 15:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.