DC Gearmotor, 12VDC, 90 rpm, 1/5 HP, 20:1

  • Mfr # 021-725A0020

  • Zoro # G0072315


product price:  $1,001.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
021-725A0020
Zoro #
G0072315
UPC #
845171008871
Country of Origin
United States

Dimensions

Overall Length
15.32 in
Output Shaft Diameter
25 mm

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
90 RPM
Max. Torque
111 in-lb
Overhung Load
430 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
20:1
Input HP
1/5
Bearings
Ball
Full Load Amps
18.6 A
Gear Material
Steel
Lubrication
Grease
Seals
Lip Type
Standards
CuRus
Brushes
Externally Replaceable
Gear Case
Die Cast Aluminum
Gearmotor Voltage
12V DC
Gearmotor Shaft Orientation
Right Angle
Gear Type
Hypoid
No Load RPM
90 RPM
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Shaft
Hollow Output
Rear Shaft Encoder/Pulse Generator Mounting
No
Application
Light industrial, Light-to-Medium conveying applications, Packaging
Finish
Powdered Coat
Housing Material
Steel
Gearmotor Shaft Type
Hollow
Gearmotor Mounting Position
All Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
RPM Range
76 to 100
Insulation Class
F
Item
Dc Gearmotor
Operating Voltage
12V DC
Input Horsepower
1/5 hp
Maximum Ambient Temperature
40 Degrees C
Seal Type
Lip Type
No Load Speed
100 RPM
Full Load Current
18.6 A
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Torque
111 in-lb
Mounting Orientation
Any Angle
Overhung Load Capacity
430 lb
Bearing Type
Ball
Housing Material Finish
Powder Coated
Motor Duty Class
Intermittent
Output Shaft Type
Round
Nameplate Speed
90 RPM

Description

DC Gearmotor, Shaft Orientation Right Angle, Output Shaft Type Round, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 90 RPM, Maximum Torque 111 in-lb, Overhung Load Capacity 430 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 20:1, Input Horsepower 1/5 hp, Application Light industrial, Light-to-Medium conveying applications, Packaging, Output Shaft Diameter 25 mm, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.