DC Gearmotor, 1.7RPM, 90V

  • Mfr # 011-656-2206

  • Zoro # G9651680


product price:  $1,047.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
2205.9:1
Gear Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-656-2206
Zoro #
G9651680
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.89 in
Overall Length
11.89 in
Output Shaft Diameter
3/4 in
Output Connection Depth
2 in
Housing Mount Hole Size
0.33 in
Mount Hole Center-to-Center Length
4 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Width
6 in
Overall Height
6.22 in
Overall Width
4.78 in
Keyway Length
1 1/8 in
Keyway Width
3/16 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
2205.9:1
Gear Material
Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,1.7RPM,90V
Housing Material
Aluminum
Maximum Torque
710 in-lb
Mounting Orientation
Any Angle
Bearing Type
Needle and Thrust Ball
Housing Material Finish
Gloss Powder Coated
Motor Enclosure
Totally Enclosed Fan-Cooled
Shaft Material
Steel
Motor Duty Class
Continuous
Features
Accessory Shaft, Shaft Mount Encoder
Output Shaft Type
Keyed
Full Load Current
0.2 A
Number of Housing Mount Holes
4
Overhung Load Capacity
900 lb
Number of Stages
5
Input Horsepower
1/20 hp
Operating Voltage
90V DC
Keyway Type
Square
AGMA Gear Class
Class 9
IP Rating
IP43
Maximum Output Speed
1.3 RPM @ 130 V
Color
Black

Description

DC Gearmotor,1.7RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 710 in-lb, Overhung Load Capacity 900 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 2205.9:1, Input Horsepower 1/20 hp, AGMA Gear Class Class 9, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in, Bearing Type Needle and Thrust Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.