DC Gearmotor, 24VDC, 17 rpm, 1/4 HP, 150:1

  • Mfr # 021-730C0150

  • Zoro # G0072589


product price:  $1,202.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-730C0150
Zoro #
G0072589
UPC #
845171009601
Country of Origin
United States

Dimensions

Overall Length
16.41 in
Shaft Dia. (Dimension U)
1 1/4 in
Output Shaft Diameter
1 1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Nameplate RPM
17 RPM
Max. Torque
1,039 in-lb
Overhung Load
1,010 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
150.3:1
Input HP
1/4
Bearings
Ball
Full Load Amps
11.2 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Gearmotor Mounting Position
All Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
RPM Range
16 to 30
Gear Type
Hypoid
Max. Ambient Temp.
40 Degrees C
Insulation Class
F
Thermal Protection
None
Gearmotor Shaft Orientation
Right Angle
Gearmotor Rotation
CW/CCW
Reversible Shaft Output
Yes
Housing Material
Steel
Gearmotor Voltage
24V DC
Shaft
Hollow Output
Rear Shaft Encoder/Pulse Generator Mounting
No
No Load RPM
17 RPM
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gearmotor Shaft Type
Hollow
Brushes
Externally Replaceable
Item
Dc Gearmotor
Gear Case
Die Cast Aluminum
Finish
Powdered Coat
IP Rating
IP50
No Load Speed
17 RPM
Maximum Ambient Temperature
40 Degrees C
Bearing Type
Ball
Full Load Current
12.9 A
Input Horsepower
1/3 hp
Operating Voltage
24V DC
Mounting Orientation
Any Angle
Maximum Torque
1,039 in-lb
Overhung Load Capacity
1,010 lb
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Speed
17 RPM
Housing Material Finish
Powder Coated
Seal Type
Lip Type

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 17 RPM, Maximum Torque 1,039 in-lb, Overhung Load Capacity 1,010 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 150.3:1, Input Horsepower 1/3 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 1/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.