DC Gearmotor, 24VDC, 21 rpm, 1/4 HP, 120:1

  • Mfr # 021-730C0120

  • Zoro # G0072640


product price:  $1,155.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-730C0120
Zoro #
G0072640
UPC #
845171009595
Country of Origin
United States

Dimensions

Overall Length
16.41 in
Shaft Dia. (Dimension U)
1 1/4 in
Output Shaft Diameter
1 1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Nameplate RPM
21 RPM
Max. Torque
831 in-lb
Overhung Load
965 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
120.2:1
Input HP
1/4
Bearings
Ball
Full Load Amps
11.2 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Shaft
Hollow Output
Gearmotor Voltage
24V DC
Gearmotor Rotation
CW/CCW
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
Brushes
Externally Replaceable
Thermal Protection
None
Insulation Class
F
Reversible Shaft Output
Yes
Finish
Powdered Coat
Gearmotor Mounting Position
All Angle
No Load RPM
21 RPM
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Gear Type
Hypoid
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Right Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C
Item
Dc Gearmotor
RPM Range
16 to 30
Housing Material
Steel
Maximum Torque
831 in-lb
Housing Material Finish
Powder Coated
Maximum Ambient Temperature
40 Degrees C
Overhung Load Capacity
965 lb
IP Rating
IP50
Nameplate Speed
21 RPM
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Nonventilated
No Load Speed
21 RPM
Mounting Orientation
Any Angle
Seal Type
Lip Type
Operating Voltage
24V DC
Full Load Current
12.9 A
Input Horsepower
1/3 hp

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 21 RPM, Maximum Torque 831 in-lb, Overhung Load Capacity 965 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 120.2:1, Input Horsepower 1/3 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 1/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.