DC Gearmotor, 24VDC, 23 rpm, 1/5 HP, 80:1

  • Mfr # 021-725C0080

  • Zoro # G0072351


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-725C0080
Zoro #
G0072351
UPC #
845171009052
Country of Origin
United States

Dimensions

Overall Length
15.32 in
Shaft Dia. (Dimension U)
1"
Output Shaft Diameter
1 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Nameplate RPM
23 RPM
Max. Torque
443 in-lb
Overhung Load
620 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
80.1:1
Input HP
1/5
Bearings
Ball
Full Load Amps
9.5 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Item
Dc Gearmotor
Finish
Powdered Coat
Thermal Protection
None
Gearmotor Rotation
CW/CCW
No Load RPM
23 RPM
RPM Range
16 to 30
Gearmotor Shaft Type
Hollow
Reversible Shaft Output
Yes
Gearmotor Voltage
24V DC
Gear Type
Hypoid
Max. Ambient Temp.
40 Degrees C
Insulation Class
F
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Case
Die Cast Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Brushes
Externally Replaceable
Housing Material
Steel
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Orientation
Right Angle
Shaft
Hollow Output
Mounting Orientation
Any Angle
Overhung Load Capacity
620 lb
Motor Enclosure
Totally Enclosed Nonventilated
Bearing Type
Ball
Input Horsepower
1/5 hp
Maximum Ambient Temperature
40 Degrees C
Maximum Torque
443 in-lb
Nameplate Speed
23 RPM
Operating Voltage
24V DC
Seal Type
Lip Type
No Load Speed
23 RPM
Housing Material Finish
Powder Coated
Full Load Current
8.9 A
IP Rating
IP50

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 23 RPM, Maximum Torque 443 in-lb, Overhung Load Capacity 620 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 80.1:1, Input Horsepower 1/5 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.