DC Gearmotor, 24VDC, 42 rpm, 1/3 HP, 60:1

  • Mfr # 021-730C0060

  • Zoro # G0072665


product price:  $1,203.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
021-730C0060
Zoro #
G0072665
UPC #
845171009564
Country of Origin
United States

Dimensions

Overall Length
16.77 in
Shaft Dia. (Dimension U)
1 1/4 in
Output Shaft Diameter
1 1/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Nameplate RPM
42 RPM
Max. Torque
472 in-lb
Overhung Load
760 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
60.1:1
Input HP
1/3
Bearings
Ball
Full Load Amps
13.3 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Reversible Shaft Output
Yes
Gearmotor Enclosure
Totally Enclosed Nonventilated
Finish
Powdered Coat
No Load RPM
42 RPM
Gear Case
Die Cast Aluminum
Housing Material
Steel
Gearmotor Mounting Position
All Angle
Brushes
Externally Replaceable
Shaft
Hollow Output
Insulation Class
F
Gearmotor Shaft Type
Hollow
Rear Shaft Encoder/Pulse Generator Mounting
No
Gear Type
Hypoid
RPM Range
31 to 50
Gearmotor Shaft Orientation
Right Angle
Item
Dc Gearmotor
Gearmotor Voltage
24V DC
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Overhung Load Capacity
760 lb
Seal Type
Lip Type
Bearing Type
Ball
Input Horsepower
1/3 hp
Motor Enclosure
Totally Enclosed Nonventilated
Mounting Orientation
Any Angle
Maximum Torque
472 in-lb
No Load Speed
42 RPM
Full Load Current
13.8 A
Operating Voltage
24V DC
Maximum Ambient Temperature
40 Degrees C
Housing Material Finish
Powder Coated
Nameplate Speed
42 RPM
IP Rating
IP50

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 42 RPM, Maximum Torque 472 in-lb, Overhung Load Capacity 760 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60.1:1, Input Horsepower 1/3 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 1/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.