Zoro Homepage

DC Gearmotor, 24VDC, 90 rpm, 1/8 HP, 20:1

  • Mfr # 021-720C0020

  • Zoro # G0071764


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-720C0020
Zoro #
G0071764
UPC #
845171008413
Country of Origin
United States

Dimensions

Overall Length
13.57 in
Shaft Dia. (Dimension U)
3/4"
Output Shaft Diameter
3/4 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Gearmotor DC
Nameplate RPM
90 RPM
Max. Torque
70 in-lb
Overhung Load
330 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
20:1
Input HP
1/8
Bearings
Ball
Full Load Amps
5.9 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
No Load RPM
90 RPM
Gearmotor Rotation
CW/CCW
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Brushes
Externally Replaceable
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Orientation
Right Angle
Insulation Class
F
RPM Range
76 to 100
Gear Type
Hypoid
Thermal Protection
None
Gearmotor Enclosure
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C
Shaft
Hollow Output
Housing Material
Steel
Finish
Powdered Coat
Gear Case
Die Cast Aluminum
Gearmotor Shaft Type
Hollow
Reversible Shaft Output
Yes
Item
Dc Gearmotor
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Voltage
24V DC
Input Horsepower
1/8 hp
Housing Material Finish
Powder Coated
Full Load Current
5.1 A
IP Rating
IP50
Overhung Load Capacity
330 lb
Nameplate Speed
90 RPM
Seal Type
Lip Type
Bearing Type
Ball
Mounting Orientation
Any Angle
Operating Voltage
24V DC
No Load Speed
90 RPM
Maximum Ambient Temperature
40 Degrees C
Maximum Torque
69 in-lb
Motor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 90 RPM, Maximum Torque 69 in-lb, Overhung Load Capacity 330 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 20:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.