
DC Gearmotor, 30RPM, 90V
Mfr # 011-336-2060
Zoro # G9651385
product price: $801.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Permanent Magnet DC
Gear Ratio
58.3:1
Length Less Shaft
8.53 in
Lubrication
Oil
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-336-2060
Zoro #
G9651385
UPC #
-
Country of Origin
United States
Dimensions
Length Less Shaft
8.53 in
Overall Length
10.53 in
Overall Height
5.6 in
Overall Width
4.08 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Width
1.5 in
Keyway Length
1 in
Mount Hole Center-to-Center Length
4 in
Keyway Depth
3/16 in
Output Connection Depth
2 in
Housing Mount Hole Size
0.28 in
Keyway Width
3/16 in
Description
DC Gearmotor,30RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 230 in-lb, Overhung Load Capacity 291 lb, Gear Ratio 58.3:1, Input Horsepower 1/8 hp, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.